Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,401 Items)
Sub Category
Modular Drawer (5,268)
Remove
Lista 40-1/4"W Cabinet, 14 Drawer, 222 Compart - Classic Blue, Individual Lock
Remove

      Items
Lista 40-1/4"W  Cabinet, 14 Drawer, 222 Compart - Classic Blue, Individual Lock Lista 40-1/4"W Cabinet, 14 Drawer, 222 Compart - Classic Blue, Individual Lock


Lista 40-1/4"W  Cabinet, 14 Drawer, 222 Compart - Classic Blue, Individual Lock
Email This Page Printer Friendly Version
Lista 40-1/4"W Cabinet, 14 Drawer, 222 Compart - Classic Blue, Individual Lock
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB484544
Price: $2,220.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lista HS Series 40-1/4"W Eye Level Cabinet, 14 Drawers, 222 Compartments - Classic Blue, Individual

When you need to store a lot but can't spread out, go vertical. Lista standard and shallow depth eye-height modular drawer storage cabinets let you make the best of your vertical space. More height means more drawers and more storage flexibility. Six-drawer to 16-drawer units for each depth are available.

Lista Xpress counter and eye level height cabinets feature:
  • A fork truck base with front and rear covers.
  • All drawers full extension with 440 lb. weight capacity.
  • Installed drawer dividing accessories.
  • PrevenTip® locking system prevents accidental tipping.
  • Ergonomic handles improve safety and appearance - when drawers are closed, handles are flush with housing so nothing protrudes.
  • Drawer handles are full width, and are located at top of drawer for structural stability and ergonomic ease.
  • Hinged label holders allow easy labeling of drawer contents.
Product Specifications
WIDTH INCHES 40-1/4
DEPTH INCHES 22-1/2
HEIGHT INCHES 59-1/2
COLOR FINISH Classic Blue
ASSEMBLY Assembled
BRAND Lista
COMPARTMENTS 222
CONSTRUCTION Steel
DRAWER CAPACITY LBS 440
DRAWER CONSTRUCTION Steel
DRAWER QUANTITY 14
DRAWER QUANTITY & HEIGHT (6) 2" (6) 3" (2) 5"
LOCK TYPE Individual Lock
MANUFACTURERS PART NUMBER XSHS1350-1417CBRG
PACKAGE QUANTITY 1
WEIGHT LBS 860
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Butcher Block Shallow Depth Cabinet Top

Butcher Block Shallow Depth Cabinet Top

From $205.95
select
Qty: Add to Cart
Gladiator Cadet™ All Welded 2 Door Mobile Cabinet Project Center

Gladiator Cadet™ All Welded 2 Door Mobile Cabinet Project Center

From $185.95
select
Qty: Add to Cart
Gladiator Cadet™ All Welded 66" Work Surface

Gladiator Cadet™ All Welded 66" Work Surface

From $217.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)