Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,401 Items)
Sub Category
Modular Drawer (5,268)
Remove
Lista® 7 Drawer 40-1/4"W Shallow Depth Mobile Cabinet - Gray, Master Keyed
Remove

      Items
Lista® 7 Drawer 40-1/4"W Shallow Depth Mobile Cabinet - Gray, Master Keyed Lista® 7 Drawer 40-1/4"W Shallow Depth Mobile Cabinet - Gray, Master Keyed


Lista® 7 Drawer 40-1/4"W Shallow Depth Mobile Cabinet - Gray, Master Keyed
Email This Page Printer Friendly Version
Lista® 7 Drawer 40-1/4"W Shallow Depth Mobile Cabinet - Gray, Master Keyed
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB517280
Price: $1,657.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Durable, secure Lista® mobile drawer cabinet provides for the safe, secure storage and transport of parts and tools.

Typical storage applications include parts, tools, MRO and hardware. Suitable for storing small to large sized items. Includes mobile base with casters, individual drawer latches and handles, 7 drawers: (4) 2" (1) 3" (1) 5" (1) 7", 94 drawer compartments, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.

Product Specifications
WIDTH INCHES 40-1/4
DEPTH INCHES 22-1/2
HEIGHT INCHES 41-1/2
COLOR FINISH Light Gray
BRAND Lista
COMPARTMENTS 94
DESCRIPTION Shallow Depth Mobile Cabinet
DRAWER CAPACITY LBS 440
DRAWER QUANTITY 7
DRAWER QUANTITY & HEIGHT (4) 2" (1) 3" (1) 5" (1) 7"
LOCK TYPE Master Keyed
MANUFACTURERS PART NUMBER XSHS0750-0701MLGRGMA
STYLE Cabinet


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Modular Storage Drawer Cabinet 36x24x60

Modular Storage Drawer Cabinet 36x24x60

From $1,417.00
More Info
Add to Cart
Modular Storage Drawer Cabinet 30x27x32

Modular Storage Drawer Cabinet 30x27x32

From $813.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)