Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SPS 5 Drawer, 3 Shelf Cabinet-29 1/4"W x 27 3/4"D x 75"H-Pewter Gray
See all 24 items in product family

SPS 5 Drawer, 3 Shelf Cabinet-29 1/4"W x 27 3/4"D x 75"H-Pewter Gray

Item #: WBB380806

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,020.00
Product Information
Product Q&A
Accessories
SPS 5 Drawer, 3 Shelf Cabinet-29-1/4"W x 27-3/4"D x 75"H-Pewter Gray

Shure Parts Storage cabinets are designed to match Shure's workbenches and tool storage cabinets. The cabinet is designed and manufactured as modular, large capacity storage cabinet to organize and store valuable parts and tools. All-Welded Storage Cabinet - 5 full extension 400lb capacity drawers, 3 adj shelves, 29-1/4"W x 27-3/4"D x 75"H. Pewter grey powder coat finish.

Product Specifications

    • WIDTH INCHES29-1/4
    • DEPTH INCHES27-3/4
    • HEIGHT INCHES75
    • COLOR FINISHPewter Gray
    • ASSEMBLYAll-Welded
    • BRANDShure
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS400
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERSPS-5-PG
    • SHELF CAPACITY LBS800
    • SHELF QUANTITY3
    • WEIGHT LBS475
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.