Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swivel Pro25 -Galvanized Steel Drawer Dividers
See all 3 items in product family

Swivel Pro25 -Galvanized Steel Drawer Dividers

Item #: WB269703

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $28.95
Product Information
Product Q&A
Accessories
SWIVEL PRO ROAD BOXES & SERVICE BODY DRAWER CABINETS
Galvanized Steel Drawer Dividers for Pro25 Unit
Dividers help create separated compartments in each drawer for organized storage of small parts. Made using galvanized steel for corrosion resistance. Limited Lifetime Warranty.

Product Specifications

    • DEPTH INCHES2
    • CAPACITY LBS--
    • BRANDSwivel
    • CONSTRUCTIONGalvanized Steel
    • FOR USE WITHPro25
    • MANUFACTURERS PART NUMBERDDG1500
    • WEIGHT LBS--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.