Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swivel Pro50 Corner Storage
See all 2 items in product family

Swivel Pro50 Corner Storage

Item #: WB269707

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,319.00
Product Information
Product Q&A
Accessories
SWIVEL PRO STORAGE SOLUTIONS
Pro50 Corner Unit
Swivel pro storage solutions provide organized tool & parts storage on bench tops, corner workstations and more. Made using fully welded, heavy gauge steel with a powder coat finish. Doesn't bind when loaded and resists dirt and dust. Secure tamper-proof locking system with greaseable hinges. Pro50 Unit has 12 & 14 gauge steel drawers and anti-skid drawer mats. Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES27
    • HEIGHT INCHES60
    • CAPACITY LBS3125
    • BRANDSwivel
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS8(250), 1(325), 2(400)
    • DRAWER CONSTRUCTION12/14 Gauge Steel
    • DRAWER QUANTITY11
    • DRAWER QUANTITY (DRAWER HEIGHT)8(2-1/2"), 1(5-1/2"), 1(9-1/2"), 1(11-1/2")
    • FRAME CONSTRUCTION12 Gauge Steel
    • MANUFACTURERS PART NUMBERPRO50
    • SERIESPro50
    • STYLECorner Storage
    • WEIGHT LBS660
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.