Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic 4-Drawer Cabinet 25-3/8"W x 18-3/4"D x 35-1/2"H

Rollover image to zoom in

Click image to enlarge

Plastic 4-Drawer Cabinet 25-3/8"W x 18-3/4"D x 35-1/2"H

Item #: WB269470

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $79.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LIGHT DUTY PLASTIC STORAGE CABINETS
4 Drawer Cabinet
Light duty plastic storage cabinets provide a convenient storage solution for homes, garages and basements. Durable plastic will not dent, chip, peel or rust. 4-Drawer Cabinet offers 4 large capacity drawers that glide smoothly on hidden rollers. Includes recessed handles for a flush, catch-free surface. Each drawer inside dimensions are 20.36"x15.96"x7.02". Easy assembly.

Product Specifications

    • WIDTH INCHES25-3/8
    • DEPTH INCHES18-3/4
    • HEIGHT INCHES35-1/2
    • COLOR FINISHLight Platinum w/Putty Handles
    • ADJUSTABLE SHELVES--
    • ASSEMBLYUnassembled
    • BRANDSterilite
    • CONSTRUCTIONPlastic
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBER1748501
    • PACKAGE QUANTITY1
    • SHELF QUANTITY--
    • STYLE4-Drawer Cabinet
    • WEIGHT LBS34
Have A Question About This Product?
1 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.