Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Cubby & Preschool (292)
Remove
Tote Tray Mobile Wood Cabinet, Open Front, 48"W x 22-1/4"D x 78"H, Cactus Star/Grey
Remove

      Items
Tote Tray Mobile Wood Cabinet, Open Front, 48"W x 22-1/4"D x 78"H, Cactus Star/Grey Tote Tray Mobile Wood Cabinet, Open Front, 48"W x 22-1/4"D x 78"H, Cactus Star/Grey


Tote Tray Mobile Wood Cabinet, Open Front, 48"W x 22-1/4"D x 78"H, Cactus Star/Grey
Tote Tray Mobile Wood Cabinet, Open Front, 48"W x 22-1/4"D x 78"H, Cactus Star/Grey
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB566751
List Price $1,503.00    Save 41%
Price: $881.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Tote Tray Mobile Wood Cabinet, Open Front, 48"W x 22-1/4"D x 78"H, Cactus Star/Grey

Keep students' projects organized in Ironwood Mobile Tote Tray Storage Cabinet. Whether for hats, gloves and important papers to go home for younger people or for teaching or creating, these totes will organize all your items for class or individual projects. Steel frames on the top and bottom keep this full-size cabinet sturdy, and the scratch-resistant laminate finish and PVC edges protect the particleboard core. Heavy-duty casters let you move it anywhere in your classroom, and the entire unit supports up to 300 pounds of evenly distributed weight. Each tray sits is easy to slide in and out of the cabinet. Use the plastic laminate top as a work surface. It's a cinch to move the storage cabinet around your classroom on casters.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 22-1/4
HEIGHT INCHES 78
CAPACITY - (BIN QTY) BIN SIZE (33) Large or (44) Med or (55) Small
COLOR FINISH Cactus Star/Grey
ADJUSTABLE SHELVES 10
ASSEMBLY Assembled
BRAND Ironwood
CONSTRUCTION Wood
DOOR QUANTITY --
MANUFACTURERS PART NUMBER 2078-O-CS/GG
OPENINGS 11
PACKAGE QUANTITY 1
SERIES Denali
SHELF CAPACITY LBS 120
STYLE Open Front
TYPE --
WEIGHT LBS 455
WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
WHEEL DIAMETER INCHES 5
WHEEL TYPE Hard Rubber
LIMITED WARRANTY 5 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Tote Tray-Medium, 10-1/2"W x 19"D x 4-3/8"H, Tan

Tote Tray-Medium, 10-1/2"W x 19"D x 4-3/8"H, Tan

From $18.75
select
Qty: Add to Cart
Tote Tray-Large, 13-3/4"W x 19"D x 4-3/8"H, Tan

Tote Tray-Large, 13-3/4"W x 19"D x 4-3/8"H, Tan

From $18.75
select
Qty: Add to Cart
Tote Tray-Small, 9"W x 19"D x 4-3/8"H, Tan

Tote Tray-Small, 9"W x 19"D x 4-3/8"H, Tan

From $18.75
select
Qty: Add to Cart
Hang-up

Hang-up

From $52.95
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)