Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco C-Thru Jmbo Counter Height Cabinet CVDJ2442A-N 214 - Unassembled 48"W X 24"D X 42"H, Sand

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Tennsco C-Thru Jmbo Counter Height Cabinet CVDJ2442A-N 214 - Unassembled 48"W X 24"D X 42"H, Sand

Item #: WBB549512

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $402.95
Product Information
Customer Review
Product Q&A
Accessories
C-Thru 48" Jumbo Unassembled Storage Cabinet, 48"W X 24"D X 42"H, Sand

Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. 48" wide cabinet provides 13 more cubic feet of storage than a 36" wide cabinet. The specially engineered shelves utilize box formed construction to accommodate heavy loads, even with the extra wide shelf span. Each extra wide door rides on four heavy-duty leaf-hinges while a three-point locking system ensures secure storage for even the bulkiest materials. Integrated levelers keep the unit level on uneven floors. This cabinet uses heavy gauge steel throughout, making it a clear winner over inferior offerings.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES42
    • ADJUSTABLE SHELVES1
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • COLOR FAMILYTan
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBERCVDJ2442A-N 214
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS400
    • SHELF QUANTITY2
    • STYLEStorage
    • WEIGHT LBS129

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:25