Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
See Thru Door (570)
Remove
C-Thru 48" Jumbo Welded Storage Cabinet, 48"W X 24"D X 42"H, Sand
Remove

      Items
C-Thru 48" Jumbo Welded Storage Cabinet, 48"W X 24"D X 42"H, Sand C-Thru 48" Jumbo Welded Storage Cabinet, 48"W X 24"D X 42"H, Sand


C-Thru 48" Jumbo Welded Storage Cabinet, 48"W X 24"D X 42"H, Sand
C-Thru 48" Jumbo Welded Storage Cabinet, 48"W X 24"D X 42"H, Sand
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB549611
Price: $446.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

C-Thru 48" Jumbo Welded Storage Cabinet, 48"W X 24"D X 42"H, Sand

Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. 48" wide cabinet provides 13 more cubic feet of storage than a 36" wide cabinet. The specially engineered shelves utilize box formed construction to accommodate heavy loads, even with the extra wide shelf span. Each extra wide door rides on four heavy-duty leaf-hinges while a three-point locking system ensures secure storage for even the bulkiest materials. Integrated levelers keep the unit level on uneven floors. This cabinet uses heavy gauge steel throughout, making it a clear winner over inferior offerings.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 24
HEIGHT INCHES 42
COLOR FINISH Sand
ADJUSTABLE SHELVES 1
ASSEMBLY All-Welded
BRAND Tennsco
CONSTRUCTION Steel
FIXED SHELVES --
MANUFACTURERS PART NUMBER CVDJ2442SU 214
OPENINGS 2
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 400
SHELF QUANTITY 2
STYLE Storage
WEIGHT LBS 131


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Akro Mils Clear Security Container 12 Gallon With Metal File Rails

Akro Mils Clear Security Container 12 Gallon With Metal File Rails

From $16.25
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
C-Thru 48" Jumbo Welded Storage Cabinet, 48"W X 24"D X 78"H, Sand

C-Thru 48" Jumbo Welded Storage Cabinet, 48"W X 24"D X 78"H, Sand

From $645.00
select
Qty: Add to Cart
Extra Cabinet Shelf For 24" Deep Jumbo 48" Cabinet, Sand

Extra Cabinet Shelf For 24" Deep Jumbo 48" Cabinet, Sand

From $23.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)