

 |
Browse Cabinets (12,261 Items) |
|
 |
C-Thru Deluxe Unassembled Combination Cabinet, 36"W X 24"D X 78"H, Sand |
| |
|
 |
|
 |
|
 |
|
|
|
C-Thru Deluxe Unassembled Combination Cabinet, 36"W X 24"D X 78"H, Sand
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB550099
|
|
|
|
Price: $449.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
C-Thru Deluxe Unassembled Combination Cabinet, 36"W X 24"D X 78"H, Sand
Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Tennsco Deluxe Series Storage Cabinets have set the standard for quality, convenience and performance for over thirty years. Heavy gauge steel throughout and 16 Gauge door frame construction combined with up to four knuckle-hinges to make these the most rugged cabinets of their kind. Deluxe Features include Adjustable Shelves in 2" increments without tools, Four Knuckle-Hinges Per Door, Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Two Brushed Chrome Handles, Raised Box Base, Two Adjustable Levelers, Ventilation Louvers and Heavy Gauge Steel.
|
| Product Specifications |
| WIDTH INCHES |
36 |
| DEPTH INCHES |
24 |
| HEIGHT INCHES |
78 |
| COLOR FINISH |
Sand |
| ADJUSTABLE SHELVES |
4 |
| ASSEMBLY |
Unassembled |
| BRAND |
Tennsco |
| CONSTRUCTION |
Steel |
| FIXED SHELVES |
1 |
| MANUFACTURERS PART NUMBER |
CVD2472 214 |
| OPENINGS |
7 |
| PACKAGE QUANTITY |
1 |
| SHELF CAPACITY LBS |
75 |
| SHELF QUANTITY |
6 |
| STYLE |
Combination |
| WEIGHT LBS |
181 |
|
|
|
|
 |
|
|