Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco C-Thru Deluxe Storage Cabinet CVD2470 214 - Unassembled 36"W X 24"D X 78"H, Sand

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Tennsco C-Thru Deluxe Storage Cabinet CVD2470 214 - Unassembled 36"W X 24"D X 78"H, Sand

Item #: WBB549894

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 410.95
Product Information
Customer Review
Product Q&A
Accessories
C-Thru Deluxe Unassembled Storage Cabinet, 36"W X 24"D X 78"H, Sand

Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Tennsco Deluxe Series Storage Cabinets have set the standard for quality, convenience and performance for over thirty years. Heavy gauge steel throughout and 16 Gauge door frame construction combined with up to four knuckle-hinges to make these the most rugged cabinets of their kind. Deluxe Features include Adjustable Shelves in 2" increments without tools, Four Knuckle-Hinges Per Door, Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Two Brushed Chrome Handles, Raised Box Base, Two Adjustable Levelers, Ventilation Louvers and Heavy Gauge Steel.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • COLOR FAMILYTan
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBERCVD2470 214
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY5
    • STYLEStorage
    • WEIGHT LBS183

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!