Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,267 Items)
Sub Category
See Thru Door (570)
Remove
Equipto Quick View Cabinet 36 x 18 x 42, Unassembled - Textured Regal Blue
Remove

      Items
Equipto Quick View Cabinet 36 x 18 x 42, Unassembled - Textured Regal Blue Equipto Quick View Cabinet 36 x 18 x 42, Unassembled - Textured Regal Blue


Equipto Quick View Cabinet 36 x 18 x 42, Unassembled - Textured Regal Blue
Equipto Quick View Cabinet 36 x 18 x 42, Unassembled - Textured Regal Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB525984
List Price $974.03    Save 45%
Price: $536.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto Quick View Cabinet 36 x 18 x 42, Unassembled - Textured Regal Blue

Design Benefits and Features: UV, Break and Scratch resistant panels are mounted in both door frames for an unobstructed view of the cabinet's contents; each shelf has 225lb capacity per shelf, shelves are adjustable in 2"increments; cabinet doors has a three point locking mechanism with one chrome plated handle.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 18
HEIGHT INCHES 42
COLOR FINISH Textured Regal Blue
ADJUSTABLE SHELVES 2
ASSEMBLY Unassembled
BRAND Equipto
CONSTRUCTION Steel
FIXED SHELVES 1
MANUFACTURERS PART NUMBER 510-1820-BL
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 225
WEIGHT LBS 94.62
LIMITED WARRANTY Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Fiberglass Hopper Bin Stack And Nest 24"Lx16-1/2"Wx8"H Gray

Fiberglass Hopper Bin Stack And Nest 24"Lx16-1/2"Wx8"H Gray

From $29.95
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

From $222.95
select
Qty: Add to Cart
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

From $185.95
select
Qty: Add to Cart
Equipto Additional Shelf for 36 x 18 Quick View Storage Cabinet - Textured Regal Blue

Equipto Additional Shelf for 36 x 18 Quick View Storage Cabinet - Textured Regal Blue

From $30.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)