Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Black

Global™ Heavy Duty Cabinet Clearview Doors Four Shelves, Welded 36"W x 18"D x 78"H Gray
See all 15 items in product family

Global™ Heavy Duty Cabinet Clearview Doors Four Shelves, Welded 36"W x 18"D x 78"H Gray

Item #: WBB593541

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $539.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ Heavy Duty Welded Cabinet Clearview Doors Four Shelves, 36"W x 18"D x 78"H, Gray

All welded 14 gauge construction. Clearview door panels with 13 gauge expanded mesh. Lockable doors, with lever handle, 3 point locking system, padlock not included. Doors open 180 degrees. Includes four 14 gauge reinforced shelves with 1 1/2 inch lips. Shelves adjust on 2 1/2 inch centers. Overall height is 74 inches. Powder coated black finish.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR TYPEClearview, Flush Door
    • MANUFACTURERS PART NUMBERDJ136-GP
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1000
    • WEIGHT LBS306
    • Approved VendorJamco DJ136-GP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:64