Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Black

See all 18 items in product family

Heavy Duty Welded Cabinet Clearview Doors Four Shelves, 60"W x 18"D x 78"H, Gray

Item #: WBB593545

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $809.00
Product Information
Product Q&A
Accessories
Heavy Duty Welded Cabinet Clearview Doors Four Shelves, 60"W x 18"D x 78"H, Gray

All welded 14 gauge construction. Clearview door panels with 13 gauge expanded mesh. Lockable doors, with lever handle, 3 point locking system, padlock not included. Doors open 180 degrees. Includes four 14 gauge reinforced shelves with 1 1/2 inch lips. Shelves adjust on 2 1/2 inch centers. Overall height is 74 inches. Powder coated black finish.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES18
  • HEIGHT INCHES78
  • COLOR FINISHGray
  • ADJUSTABLE SHELVES4
  • ASSEMBLYAll-Welded
  • BRANDJamco
  • CONSTRUCTION14 Gauge Steel
  • DOOR TYPEClearview, Flush Door
  • MANUFACTURERS PART NUMBERDJ160-GP
  • OPENINGS5
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS1000
  • WEIGHT LBS430
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.