Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Heavy Duty Perforated Door Storage Cabinet PP1114DP - 36x21x82 - Putty

Rollover image to zoom in

Click image to enlarge

Lyon Heavy Duty Perforated Door Storage Cabinet PP1114DP - 36x21x82 - Putty

Item #: WB237546PY

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,543.65 Save up to 40%
Price: $ 933.00
Product Information
Customer Review
Product Q&A
Lyon Heavy Duty Storage Cabinets with
Diamond Perforated Doors

Extra heavy duty construction gives these cabinets excellent security and extended service life. All welded cabinet construction utilizes 14 gauge steel to provide a 1450 lb. capacity per shelf. Includes 4 shelves that bolt securely into keyhole slots and adjust at 3" increments on channels that also reinforced cabinet vertically. Shelves are 14 gauge steel with flanged edges for added rigidity.

Storage cabinet doors are made from super strong diamond perforated steel to permit visibility and ventilation. Doors close with a 3 point locking mechanism made with 3/8" thick round locking bars. Door handle is rugged, diecast steel with a 3/8" thick padlock hasp. Each door has 3 heavy duty welded hinges with 5/16" diameter brass hinge pins to keep contents secure.
Height includes 4"H legs (7 gauge steel) that make cabinets forkliftable. Storage cabinets are shipped assembled and ready to use. Baked enamel finish. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES21
    • HEIGHT INCHES82
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DOOR TYPEDiamond Perforated 2 Door
    • MANUFACTURERS PART NUMBERPP1114DP
    • OPENINGS5
    • SHELF CAPACITY LBS1450
    • STYLESee-Thru

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!