Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,401 Items)
Sub Category
See Thru Door (570)
Remove
Stronghold Countertop See-Thru Cabinet 24 x 20 x 36
Remove

      Items
Stronghold Countertop See-Thru Cabinet 24 x 20 x 36 Stronghold Countertop See-Thru Cabinet 24 x 20 x 36


Stronghold Countertop See-Thru Cabinet 24 x 20 x 36
Email This Page Printer Friendly Version
Stronghold Countertop See-Thru Cabinet 24 x 20 x 36
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB495152
Price: $353.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stronghold Countertop See-Thru Cabinet 24 x 20 x 36

When space is a problem, and you need a visible countertop cabinet for small tools and equipment, this cabinet will provide the storage plus security. Countertop Cabinet features polycarbonate in doors and twp adjustable shelves.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 20
HEIGHT INCHES 36
COLOR FINISH Dark Gray
ADJUSTABLE SHELVES 2
ASSEMBLY All Welded
BRAND Strong Hold
CONSTRUCTION 12 Gauge Steel
DOOR QUANTITY 1
MANUFACTURERS PART NUMBER 23-LD-202
OPENINGS 3
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 1000
SHELF QUANTITY 2
WEIGHT LBS 182
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

From $185.95
select
Qty: Add to Cart
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)