Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,314 Items)
Sub Category
Storage (712)
Remove
Industrial Storage Cabinet 46x18x72 Gray
Remove

      Items
Industrial Storage Cabinet 46x18x72 Gray Industrial Storage Cabinet 46x18x72 Gray


Industrial Storage Cabinet 46x18x72 Gray
Email This Page Printer Friendly Version
Industrial Storage Cabinet 46x18x72 Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB603059GY
Quantity Discount
QTY Price
1-2 $389.95 ea.
3+ $364.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Industrial Grade Steel Storage Cabinet
All-Welded Jumbo Storage Cabinet Model

Durable industrial quality all-welded steel construction combined with a quiet door closure make this cabinet the ideal 18" deep to provide maximum storage space. Features stronger 22 gauge cabinet and double chrome swing handles, one fixed and one with a key lock. The 20 gauge shelves have additional reinforcements, each support 230 lbs. of evenly distributed loads, and adjust easily on 2" centers. Doors include 3 sets of hinges and closes securely with a 3 point latching system and single chrome swing handle with keyed lock. Durable powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Product Specifications
WIDTH INCHES 46
DEPTH INCHES 18
HEIGHT INCHES 72
COLOR FINISH Gray
ADJUSTABLE SHELVES 4
ASSEMBLY Assembled
BRAND Sandusky
CONSTRUCTION Steel
DESCRIPTION Jumbo Storage
LEVEL QUANTITY 5
MANUFACTURERS PART NUMBER EA-42461872-05
OPENINGS 5
SHELF CAPACITY LBS 230
SHELF QUANTITY 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Paramount® Storage Cabinet Easy Assembly 48X24X78 Gray

Paramount® Storage Cabinet Easy Assembly 48X24X78 Gray

From $349.95
More Info
Add to Cart
Storage Cabinet 36x18x72 Gray

Storage Cabinet 36x18x72 Gray

From $179.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)