Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Pull-Out Tray Shelf Storage Cabinet ET52362466 - 36x24x66, Navy

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Sandusky Pull-Out Tray Shelf Storage Cabinet ET52362466 - 36x24x66, Navy

Item #: WBB743469

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $998.60 Save up to 44%
Price: $ 564.00
Product Information
Customer Review
Product Q&A
Accessories
Pull-Out Tray Shelf Storage Cabinet, 36"W x 24"D x 66"H, Navy

Convenient pull-out shelves on full extension ball-bearing slides. Tray design shelves (1-3/4" side/back lip, 5/8" front lip) holds 200 lbs. each and have a built in interlock system to prevent more than one shelf from opening at a time to avoid tipping. Three point locking handle/keys secure the contents. Four leg levelers to keep cabinet level on uneven surface. Powder coat finish. Includes a Limited Warranty of 5 Years.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES66
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlue
    • COLOR FINISHNavy
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • FIXED SHELVES5
    • HANDLE TYPESwing Handle
    • LOCK TYPE3-Point Swing Locking Handle
    • MANUFACTURERS PART NUMBERET52 362466-A6LL
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY5
    • WEIGHT LBS208
    • APPROVAL/REGULATIONSGreenguard Certified
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!