Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Storage (712)
Remove
Pull-Out Tray Shelf Storage Cabinet, 36"W x 24"D x 66"H, Tropic Sand
Remove

      Items
Pull-Out Tray Shelf Storage Cabinet, 36"W x 24"D x 66"H, Tropic Sand Pull-Out Tray Shelf Storage Cabinet, 36"W x 24"D x 66"H, Tropic Sand


Pull-Out Tray Shelf Storage Cabinet, 36"W x 24"D x 66"H, Tropic Sand
Pull-Out Tray Shelf Storage Cabinet, 36"W x 24"D x 66"H, Tropic Sand
Sold by: globalindustrial.com
Availability:  Usually ships in 16 to 19 days
Stock No: WBB743467
List Price $998.60    Save 49%
Price: $509.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pull-Out Tray Shelf Storage Cabinet, 36"W x 24"D x 66"H, Tropic Sand

Convenient pull-out shelves on full extension ball-bearing slides. Tray design shelves (1-3/4" side/back lip, 5/8" front lip) holds 200 lbs. each and have a built in interlock system to prevent more than one shelf from opening at a time to avoid tipping. Three point locking handle/keys secure the contents. Four leg levelers to keep cabinet level on uneven surface. Powder coat finish. Includes a Limited Warranty of 5 Years.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES 66
COLOR FINISH Tropic Sand
ASSEMBLY Assembled
BRAND Sandusky
CONSTRUCTION Steel
DOOR QUANTITY 2
FIXED SHELVES 5
LOCK TYPE 3-Point Swing Locking Handle
MANUFACTURERS PART NUMBER ET52 362466-04LL
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 200
SHELF QUANTITY 5
WEIGHT LBS 208
LIMITED WARRANTY 5 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Replacement Leg Levelers (4 Per Set)

Replacement Leg Levelers (4 Per Set)

From $7.50
select
Qty: Add to Cart
Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

From $2.50
select
Qty: Add to Cart
Clear Distribution Container Black Lid with File Rails 21x15x12

Clear Distribution Container Black Lid with File Rails 21x15x12

From $12.25
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)