Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,324 Items)
Sub Category
Storage (712)
Remove
Securall® 36x18x42 Self-Latch Industrial Cabinet Beige
Remove

      Items
Securall® 36x18x42 Self-Latch Industrial Cabinet Beige Securall® 36x18x42 Self-Latch Industrial Cabinet Beige


Securall® 36x18x42 Self-Latch Industrial Cabinet Beige
Email This Page Printer Friendly Version
Securall® 36x18x42 Self-Latch Industrial Cabinet Beige
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB458242
List Price $530.00    Save 11%
Price: $469.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Securall® 36x18x42 Self-Latch Industrial Cabinet Beige

Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments. Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 18
HEIGHT INCHES 42
CAPACITY CUBIC FEET 15
COLOR FINISH Beige
ADJUSTABLE SHELVES 2
ASSEMBLY All Welded
BRAND Securall Products
CONSTRUCTION 18 Gauge Steel
DOOR QUANTITY 2
DOOR TYPE Manual Close
HANDLE TYPE Flush Paddle
MANUFACTURERS PART NUMBER SS142Beige
OPENINGS 3
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 500
TYPE Industrial Storage Cabinet
WEIGHT LBS 151


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Securall® Extra Shelf for 18" Deep Industrial Cabinet Beige

Securall® Extra Shelf for 18" Deep Industrial Cabinet Beige

From $67.95
select
Qty: Add to Cart
12' X 18' 12 oz. Flame Retardant Canvas

12' X 18' 12 oz. Flame Retardant Canvas

From $117.95
select
Qty: Add to Cart
Steel Compartment Box - 21 Compartments

Steel Compartment Box - 21 Compartments

From $14.95
select
Qty: Add to Cart
Steel Drawer Cabinet with 90 Drawers - 34"W x 11-3/4"D x  69-1/8"H

Steel Drawer Cabinet with 90 Drawers - 34"W x 11-3/4"D x 69-1/8"H

From $789.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)