Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Storage (712)
Remove
Securall® 43 x 18 x 44 Self-Latch Tooling Cabinet Blue
Remove

      Items
Securall® 43 x 18 x 44 Self-Latch Tooling Cabinet Blue Securall® 43 x 18 x 44 Self-Latch Tooling Cabinet Blue


Securall® 43 x 18 x 44 Self-Latch Tooling Cabinet Blue
Securall® 43 x 18 x 44 Self-Latch Tooling Cabinet Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB458207
List Price $799.00    Save 5%
Price: $758.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Securall® 43 x 18 x 44 Self-Latch Tooling Cabinet Blue

Securall® Tooling Cabinets are designed to provide convenient storage for heavy machine tooling and dies. Each extra strong, adjustable shelf will support 500 lbs. of tooling. Double wall, all welded steel construction will provide years of durable service.

Product Specifications
WIDTH INCHES 43
DEPTH INCHES 18
HEIGHT INCHES 44
COLOR FINISH Blue
ADJUSTABLE SHELVES 2
ASSEMBLY All Welded
BRAND Securall Products
CONSTRUCTION 18 Gauge Steel
DOOR TYPE Manual Close
HANDLE TYPE Flush Paddle
MANUFACTURERS PART NUMBER TC130Blue
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 500
TYPE Tool Storage Cabinet
WEIGHT LBS 258
APPROVAL/REGULATIONS Complies with OSHA Regulations


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
12' X 18' 12 oz. Flame Retardant Canvas

12' X 18' 12 oz. Flame Retardant Canvas

From $117.95
select
Qty: Add to Cart
Securall® 4-Gallon, Self-Close Flammable Cabinet Yellow

Securall® 4-Gallon, Self-Close Flammable Cabinet Yellow

From $332.95
select
Qty: Add to Cart
Folding Wire Container 48x40x36-1/2 2" Mesh Size 4000 Lb. Cap.Drop Gate 48" Side

Folding Wire Container 48x40x36-1/2 2" Mesh Size 4000 Lb. Cap.Drop Gate 48" Side

From $175.95
select
Qty: Add to Cart
Steel Compartment Box - 21 Compartments

Steel Compartment Box - 21 Compartments

From $14.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)