Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 43 x 18 x 44 Self-Latch Tooling Cabinet White
See all 48 items in product family

Securall® 43 x 18 x 44 Self-Latch Tooling Cabinet White

Item #: WBB458209

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $787.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 43 x 18 x 44 Self-Latch Tooling Cabinet White

Securall® Tooling Cabinets are designed to provide convenient storage for heavy machine tooling and dies. Each extra strong, adjustable shelf will support 500 lbs. of tooling. Double wall, all welded steel construction will provide years of durable service.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES44
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTION18 Gauge Steel
    • DOOR TYPEManual Close
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERTC130White
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • TYPETool Storage Cabinet
    • WEIGHT LBS258
    • APPROVAL/REGULATIONSComplies with OSHA Regulations

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

For Stock Number WGB458099 - This tall storage cabinet is beige and says it usually ships in 7 to 10 days. If one of the other colors is requested by the owner, do they ship in the same timeframe? If not, please provide the lead-time we should plan for. Thanks, Kevin

Question Asked By: Kevin , Liverpool, NY , August 29, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:23