Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Storage (712)
Remove
Storage Cabinet 18x24x30 Sand
Remove

      Items
Storage Cabinet 18x24x30 Sand Storage Cabinet 18x24x30 Sand


Storage Cabinet 18x24x30 Sand
Counter Height Cabinets, Counter High Storage Cabinets, Metal Storage Cabinets, Office Cabinets Counter Height Cabinets, Counter High Storage Cabinets, Metal Storage Cabinets, Office Cabinets Counter Height Cabinets, Counter High Storage Cabinets, Metal Storage Cabinets, Office Cabinets Counter Height Cabinets, Counter High Storage Cabinets, Metal Storage Cabinets, Office Cabinets    
see additional photos
Storage Cabinet 18x24x30 Sand
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB506115SD
Price: $177.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

All-Welded Storage Cabinet
Counter Height Style

Ideal for office or warehouse, these industrial strength storage cabinets feature 22 gauge welded steel construction. This counter height style measures 30"H to provide an additional work surface or fit neatly under counters. The 85 lb. capacity shelf meets ANSI/BIFMA shelf capacity standards and adjusts on 2" centers. Double doors lock with 3 point latching and an chrome L-shaped swing handle. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 24
HEIGHT INCHES 30
COLOR FINISH Sand
ADJUSTABLE SHELVES 1
ASSEMBLY Assembled
BRAND Sandusky
CONSTRUCTION Steel
FIXED SHELVES 0
HANDLE TYPE "L" shaped swing style
LEVEL QUANTITY 2
MANUFACTURERS PART NUMBER EA11182430-04
MODEL 506115SD
OPENINGS 2
SHELF CAPACITY LBS 85
SHELF QUANTITY 1
STYLE Counter High
WEIGHT LBS 46


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cabinet Push Handle Sand

Cabinet Push Handle Sand

From $54.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)