Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Storage (712)
Remove
Storage Drawer Cabinet, 9" Deep Drawer, Modular, Gray
Remove

      Items
Storage Drawer Cabinet, 9" Deep Drawer, Modular, Gray Storage Drawer Cabinet, 9" Deep Drawer, Modular, Gray


Storage Drawer Cabinet, 9" Deep Drawer, Modular, Gray
Storage Drawer Cabinet, 9" Deep Drawer, Modular, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB392632
Price: $101.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Large 9" Deep Drawer Cabinet is equipped with Heavy Duty Ball Bearing Slides for a smooth and quiet rollout and has two sure grip Polymer handles. The Drawer is Key Set Lockable for maximum security and is perfect for storing test equipment, bulk boxed fasteners and larger items. This Drawer Cabinet has pre-drilled mounting holes on top and bottom to mount under a workbench or can be used with Craftline bin cabinets and 2 door utility cabinets to create the perfect modular storage system. Drawer cabinet measures 35.25"W x 12.5"D x 9"H. Ships fully assembled.

Product Specifications
WIDTH INCHES 35-1/4
DEPTH INCHES 12-1/2
HEIGHT INCHES 9
CAPACITY LBS 100
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Craftline
CONSTRUCTION Steel
DRAWER CONSTRUCTION Ball Bearing Drawer Slide
DRAWER QUANTITY 1
MANUFACTURERS PART NUMBER PL-9D GR
PACKAGE QUANTITY 1
TYPE Drawer
WEIGHT LBS 38


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

From $159.95
select
Qty: Add to Cart
Rubbermaid Plastic Storage Cabinet 36x18x37

Rubbermaid Plastic Storage Cabinet 36x18x37

From $105.00
select
Qty: Add to Cart
Tilt Out Storage Bin - 5 Compartments Gray

Tilt Out Storage Bin - 5 Compartments Gray

From $19.75
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
6' x 10' Heavy Duty Silver Tarp 6 OZ.

6' x 10' Heavy Duty Silver Tarp 6 OZ.

From $6.80
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)