Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Storage (712)
Remove
Utility Cabinet, Modular, Single Door, 2 Adjustable Shelves, Black
Remove

      Items
Utility Cabinet, Modular, Single Door, 2 Adjustable Shelves, Black Utility Cabinet, Modular, Single Door, 2 Adjustable Shelves, Black


Utility Cabinet, Modular, Single Door, 2 Adjustable Shelves, Black
Utility Cabinet, Modular, Single Door, 2 Adjustable Shelves, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB392627
Price: $100.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

This Cabinet can be free standing or can be mounted to a wall with proper installation. Right or left opening door is equipped with a full length piano hinge and easy grip Polymer Handle for easy opening and closing. Inside the Cabinet are 2 adjustable shelves. Cabinet measures 20.5"W x 12.5"D x 30"H. Optional base available. Coordinate with other Craftline Products for Modular capability. Available with a Black Textured or Gray Powder Coat finish.

Product Specifications
WIDTH INCHES 20-1/2
DEPTH INCHES 12-1/2
HEIGHT INCHES 30
COLOR FINISH Black
ADJUSTABLE SHELVES 2
ASSEMBLY Assembled
BRAND Craftline
CONSTRUCTION Steel
FIXED SHELVES 1
HANDLE TYPE Easy-Grip Polymer Handles
MANUFACTURERS PART NUMBER PL-UC1R-M BL
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 125
SHELF QUANTITY 3
TYPE Single Door
WEIGHT LBS 36


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Storage Drawer Cabinet, 9" Deep Drawer, Modular, Black

Storage Drawer Cabinet, 9" Deep Drawer, Modular, Black

From $101.95
select
Qty: Add to Cart
6' x 10' Heavy Duty Silver Tarp 6 OZ.

6' x 10' Heavy Duty Silver Tarp 6 OZ.

From $6.80
select
Qty: Add to Cart
Tilt Out Storage Bin - 5 Compartments Gray

Tilt Out Storage Bin - 5 Compartments Gray

From $19.75
select
Qty: Add to Cart
Heavy Duty Box Base For All 12-1/2" Deep Bins and 2 Door Utility Cabinet, Black

Heavy Duty Box Base For All 12-1/2" Deep Bins and 2 Door Utility Cabinet, Black

From $54.95
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

From $159.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)