Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Storage (712)
Remove
Utility Cabinet, Modular, Two Door, 2 Adjustable Shelves, GR
Remove

      Items
Utility Cabinet, Modular, Two Door, 2 Adjustable Shelves, GR Utility Cabinet, Modular, Two Door, 2 Adjustable Shelves, GR


Utility Cabinet, Modular, Two Door, 2 Adjustable Shelves, GR
Utility Cabinet, Modular, Two Door, 2 Adjustable Shelves, GR
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB392630
Price: $130.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This two door Utility Storage Cabinet can be free standing or mounted on the wall with proper installation. Full length piano hinges and easy grip Polymer Handles for easy opening and closing. Inside the Double Door Storage Cabinet are two fully adjustable shelves which snap in and out of notches for easy adjustment. Keep items secure by attaching a padlock to the provided hasp. Cabinet measures 35.25"W x 12.5"D x 30"H. Cabinet is pre-drilled to coordinate with other Craftline Products for Modular capability. Optional base available. Ships fully assembled.

Product Specifications
WIDTH INCHES 35-1/4
DEPTH INCHES 12-1/2
HEIGHT INCHES 30
COLOR FINISH Gray
ADJUSTABLE SHELVES 2
ASSEMBLY Assembled
BRAND Craftline
CONSTRUCTION Steel
FIXED SHELVES 1
HANDLE TYPE Easy-Grip Polymer Handles
MANUFACTURERS PART NUMBER PL-UC2R GR
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 150
SHELF QUANTITY 3
TYPE Double Door
WEIGHT LBS 55


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Tilt Out Storage Bin - 5 Compartments Gray

Tilt Out Storage Bin - 5 Compartments Gray

From $19.75
select
Qty: Add to Cart
Storage Drawer Cabinet, 9" Deep Drawer, Modular, Gray

Storage Drawer Cabinet, 9" Deep Drawer, Modular, Gray

From $101.95
select
Qty: Add to Cart
6' x 10' Heavy Duty Silver Tarp 6 OZ.

6' x 10' Heavy Duty Silver Tarp 6 OZ.

From $6.80
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

From $159.95
select
Qty: Add to Cart
Heavy Duty Box Base For All 12-1/2" Deep Bins and 2 Door Utility Cabinet, Gray

Heavy Duty Box Base For All 12-1/2" Deep Bins and 2 Door Utility Cabinet, Gray

From $54.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)