Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Counter High Cabinet, 36"W x 18"D x 42"H, Textured Black

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Equipto Counter High Cabinet, 36"W x 18"D x 42"H, Textured Black

Item #: WBB799667

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $634.74 Save up to 19%
Price: $517.00
Product Information
Customer Review
Product Q&A
Accessories
Equipto Counter High Cabinet, 36"W x 18"D x 42"H, Textured Black

Equipto storage cabinets feature a rugged construction and attractive design that make them perfect for any environment from shop to office. Choose from desk, counter height configurations to fit your exact requirement. Equipto's Counter High Cabinets have locking handles and two shelves. Use back to back or side by side . Create a fully functional work counter. Made in USA. Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES42
    • CAPACITY LBS600
    • ADJUSTABLE SHELVES2
    • ASSEMBLYUnassembled
    • BRANDEquipto
    • COLOR FAMILYBlack
    • COLOR FINISHTextured Black
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER1700-BK
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS200
    • STYLEUpper Door Handle
    • TYPECounter High Cabint
    • WEIGHT LBS101.8
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:46