Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Wall Mount & Counter Height (182)
Remove
Equipto Extra Shelf for 1700,1730, Smooth Office Gray
Remove

      Items
Equipto Extra Shelf for 1700,1730, Smooth Office Gray Equipto Extra Shelf for 1700,1730, Smooth Office Gray


Equipto Extra Shelf for 1700,1730, Smooth Office Gray
Equipto Extra Shelf for 1700,1730, Smooth Office Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB799770
List Price $40.87    Save 24%
Price: $30.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto Extra Shelf for 1700,1730, Smooth Office Gray

Equipto's Extra Shelf for 18" deep desk cabinet and Counter High cabinet. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 18
COLOR FINISH Smooth Office Gray
ASSEMBLY Assembled
BRAND Equipto
CONSTRUCTION Steel
DOOR TYPE Manual Close
MANUFACTURERS PART NUMBER 16027-GY
PACKAGE QUANTITY 1
WEIGHT LBS 6.4
LIMITED WARRANTY Limited Lifetime Warranty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

From $2.36
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

From $91.95
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)