Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Extra Shelf for Cabinets 1734 & 1734DI, Textured Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Equipto Extra Shelf for Cabinets 1734 & 1734DI, Textured Dove Gray

Item #: WBB799531

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.16 Save up to 18%
Price: $19.00
Product Information
Customer Review
Product Q&A
Accessories
Equipto Extra Shelf for Cabinets 1734 & 1734DI, Textured Dove Gray

Equipto's Extra Shelf for Handy cabinets 1734 and 1734DI (30" wide) Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES13
    • ASSEMBLYAssembled
    • BRANDEquipto
    • COLOR FAMILYGray
    • COLOR FINISHTextured Dove Gray
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER16017-LG
    • PACKAGE QUANTITY1
    • WEIGHT LBS5
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:46