Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Wall Mount & Counter Height (182)
Remove
Sovella Industrial Cabinet 55/100, 1 Door, 2 Adj Shelves, 21-5/8"W x 16-3/4"D x 39-3/8"H, Blue
Remove

      Items
Sovella Industrial Cabinet 55/100, 1 Door, 2 Adj Shelves, 21-5/8"W x 16-3/4"D x 39-3/8"H, Blue Sovella Industrial Cabinet 55/100, 1 Door, 2 Adj Shelves, 21-5/8"W x 16-3/4"D x 39-3/8"H, Blue


Sovella Industrial Cabinet 55/100, 1 Door, 2 Adj Shelves, 21-5/8"W x 16-3/4"D x 39-3/8"H, Blue
Sovella Industrial Cabinet 55/100, 1 Door, 2 Adj Shelves, 21-5/8"W x 16-3/4"D x 39-3/8"H, Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB862239
List Price $600.94    Save 7%
Price: $559.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sovella Industrial Cabinet 55/100, 1 Door, 2 Adj Shelves, 21-5/8"W x 16-3/4"D x 39-3/8"H, Blue

A versatile storage solution can be created using the appropriate accessories. An open shelf is not always the best storage method. Tools, expensive equipment and small items need a different type of solution. Sovella Industrial Cabinets include a wide range of accessories for tool storage.

Product Specifications
WIDTH INCHES 21-5/8
DEPTH INCHES 16-3/4
HEIGHT INCHES 39-3/8
CAPACITY LBS 660
COLOR FINISH Grey w/Blue Door
ADJUSTABLE SHELVES 2
ASSEMBLY Assembled
BRAND Sovella®
CONSTRUCTION Steel
DOORS 1
MANUFACTURERS PART NUMBER C30107001
OPENINGS 3
PACKAGE QUANTITY 1
SERIES 55/100
STYLE Counter Height Cabinet w/Rubber Mat
TYPE Industrial Cabinet
WEIGHT LBS 115


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

From $91.95
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Conductive Bin Stackable 5-1/2x10-7/8x5

Conductive Bin Stackable 5-1/2x10-7/8x5

From $11.20
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)