Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,324 Items)
Sub Category
Wardrobe (207)
Remove
C-Thru Standard Unassembled Steel Wardrobe Cabinet, 36"W X 18"D X 72"H, Black
Remove

      Items
C-Thru Standard Unassembled Steel Wardrobe Cabinet, 36"W X 18"D X 72"H, Black C-Thru Standard Unassembled Steel Wardrobe Cabinet, 36"W X 18"D X 72"H, Black


C-Thru Standard Unassembled Steel Wardrobe Cabinet, 36"W X 18"D X 72"H, Black
Email This Page Printer Friendly Version
C-Thru Standard Unassembled Steel Wardrobe Cabinet, 36"W X 18"D X 72"H, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB549669
Price: $290.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

C-Thru Standard Unassembled Steel Wardrobe Cabinet, 36"W X 18"D X 72"H, Black

Tennsco C-Thru Wardrobe Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Wardrobe Cabinet features one full width fixed shelf and one full width garment rod, Chrome handle.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 18
HEIGHT INCHES 72
COLOR FINISH Black
ADJUSTABLE SHELVES 1
ASSEMBLY Unassembled
BRAND Tennsco
CONSTRUCTION Steel
FIXED SHELVES --
MANUFACTURERS PART NUMBER CVD1471* 03
OPENINGS 2
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 150
SHELF QUANTITY 1
STYLE Wardrobe
TYPE Standard
WEIGHT LBS 99


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Akro Mils Clear Security Container 12 Gallon With Metal File Rails

Akro Mils Clear Security Container 12 Gallon With Metal File Rails

From $16.25
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Steel Locker Six Tier 12x12x12 With Legs 6 Doors Assembled Medium Grey

Steel Locker Six Tier 12x12x12 With Legs 6 Doors Assembled Medium Grey

From $219.95
select
Qty: Add to Cart
C-Thru Standard Unassembled Storage Cabinet, 36"W X 18"D X 42"H, Black

C-Thru Standard Unassembled Storage Cabinet, 36"W X 18"D X 42"H, Black

From $221.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)