Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto 36"W x 24"D Combination Cabinet - Smooth Office Gray

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Equipto 36"W x 24"D Combination Cabinet - Smooth Office Gray

Item #: WBB526172

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $875.01 Save up to 17%
Price: $ 722.00
Product Information
Customer Review
Product Q&A
Accessories
Equipto 36"W x 24"D Combination Cabinet - Smooth Office Gray

Versatile unit with 5 shelves plus wardrobe area with rod and 4 hooks. Divider panel permits locating wardrobe on either side.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • COLOR FAMILYGray
    • COLOR FINISHSmooth Office Gray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBER1719-GY
    • OPENINGS2
    • PACKAGE QUANTITY1
    • WEIGHT LBS197.09
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wardrobe Cabinet?

Your review: Thought I ordered a full wardrobe cabinet, recieved a half with shelves. Thought it came assembled, it didn't. took two guys half a day to assemble.*** Global Comment: Thanks for the comments. This cabinet ships unassembled. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!