Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Wardrobe Cabinet, 36"W x 18"D x 78"H, Textured Putty

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Equipto Wardrobe Cabinet, 36"W x 18"D x 78"H, Textured Putty

Item #: WBB799543

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $698.00 Save up to 23%
Price: $ 537.00
Product Information
Customer Review
Product Q&A
Accessories
Equipto Wardrobe Cabinet, 36"W x 18"D x 78"H, Textured Putty

Equipto's Wardrobe Cabinet is a spacious cabinet with a sturdy metal rod and four hooks for hanging coats, plus a top shelf for personal items. Locking handles secure the cabinet. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • COLOR FAMILYTan
    • COLOR FINISHTextured Putty
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBER1712-PY
    • PACKAGE QUANTITY1
    • TYPEWardrobe Cabinet
    • WEIGHT LBS138
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed