Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Wine (8)
Remove
Tresanti® Pinot Thermoelectric Wine Cabinet, 25-1/2"W x 22-3/4"D x 78"H, Premium Birch
Remove

      Items
Tresanti® Pinot Thermoelectric Wine Cabinet, 25-1/2"W x 22-3/4"D x 78"H, Premium Birch Tresanti® Pinot Thermoelectric Wine Cabinet, 25-1/2"W x 22-3/4"D x 78"H, Premium Birch


Tresanti® Pinot Thermoelectric Wine Cabinet, 25-1/2"W x 22-3/4"D x 78"H, Premium Birch
Tresanti® Pinot Thermoelectric Wine Cabinet, 25-1/2"W x 22-3/4"D x 78"H, Premium Birch
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB880090
List Price $1,099.99    Save 20%
Price: $879.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Tresanti® Pinot Thermoelectric Wine Cabinet, 25-1/2"W x 22-3/4"D x 78"H, Premium Birch

    Features:
  • Made from the highest quality hardwood and real wood veneers
  • Panel framed molding
  • Crown molding top
  • Hand distressed finish
  • Touch control lighting
  • 24 bottle dual zone thermoelectric cooler Upper zone holds 8 bottles (45 to 54 degrees) Lower zone holds 16 bottles (54 to 65 degrees)
  • Beveled mirror back
  • Solid granite work surface
  • Locking cabinet door to safeguard your wine collection
  • Full extension drawer supported by metal ball bearing glides
  • 1 Year Limited Warranty


Product Specifications
WIDTH INCHES 25-1/2
DEPTH INCHES 22-3/4
HEIGHT INCHES 78
CAPACITY 24 Wine Bottles
COLOR FINISH Premium Birch
ASSEMBLY Unassembled
BRAND Twin-Star (Tresanti)
CONSTRUCTION Hard Woods and Wood Veneers
DOOR QUANTITY 1
DRAWER QUANTITY 1
FIXED SHELVES --
MANUFACTURERS PART NUMBER DC2344C650-2425
PACKAGE QUANTITY 1
SERIES Tresanti
STYLE Pinot
TEMPERATURE RANGE Upper Zone (45 to 54°F); Lower Zone (54 to 65°F)
TYPE Wine Cabinet
WEIGHT LBS 151.8
LIMITED WARRANTY 1 Year Limited


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Tresanti® Savoy Kitchen Island Cabinet, 40"W x 21"D x 35"H, Premium Pecan

Tresanti® Savoy Kitchen Island Cabinet, 40"W x 21"D x 35"H, Premium Pecan

From $559.99
select
Qty: Add to Cart
Rubbermaid Plastic Storage Cabinet 36x18x37

Rubbermaid Plastic Storage Cabinet 36x18x37

From $105.00
select
Qty: Add to Cart
Industrial Tote 10 Gallon Blue

Industrial Tote 10 Gallon Blue

From $6.30
select
Qty: Add to Cart
22 Gallon Premium Deck Box

22 Gallon Premium Deck Box

From $35.95
select
Qty: Add to Cart
Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8

Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8

From $9.20
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)