Jonti-Craft 5950JC Two-Door Classroom Closet - 36"W x 24"D x 72"H, Birch

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Jonti-Craft 5950JC Two-Door Classroom Closet - 36"W x 24"D x 72"H, Birch

Item #: WBB996227

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $953.00 Save up to 23%
Price: $ 735.00
Product Information
Customer Review
Product Q&A
Accessories
Jonti-Craft 5950JC Two-Door Classroom Closet - 36"W x 24"D x 72"H, Birch, Assembled

Maximum storage and security with this lockable closet. Two shelves are conveniently adjustable in 1ΒΌ" increments. Lock-n-key included. 36" wide x 24" deep x 72" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Stationary
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDJonti-Craft®
    • COLOR FAMILYGray
    • COLOR FINISHBirch
    • CONSTRUCTIONBirch Plywood
    • EDGE COLORBirch
    • FIXED SHELVES1
    • OPENINGS4
    • PACKAGE QUANTITY1
    • SERIESJONTI-CRAFT®
    • SHELF QUANTITY3
    • STYLECloset Cabinet
    • TYPEClassroom
    • WEIGHT LBS184
    • APPROVAL/REGULATIONSGreenguard Children and Schools, CPSIA, Carb Phase 2
    • CERTIFIED/APPROVEDGreenguard Certified
    • LIMITED WARRANTYLifetime
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!