Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Wood Double-Faced Bookcase, Open Front, 48"W x 22-1/4"D x 72"H, Cactus Star/Grey

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Mobile Wood Double-Faced Bookcase, Open Front, 48"W x 22-1/4"D x 72"H, Cactus Star/Grey

Item #: WBB566524

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,191.00 Save up to 54%
Price: $ 1,018.00
Product Information
Customer Review
Product Q&A
Accessories
Mobile Wood Double-Faced Bookcase, Open Front, 48"W x 22-1/4"D x 72"H, Cactus Star/Grey

Ironwood double faced storage cabinets provides for the storage you need. With five full width adjustable shelves on each side you have the flexibility to meet your needs. Steel frames on the top and bottom keep this full-size cabinet sturdy, and the scratch-resistant laminate finish and PVC edges protect the particleboard core. Heavy-duty casters let you move it anywhere in your classroom, and the entire unit supports up to 300 pounds of evenly distributed weight.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES22-1/4
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES10
    • ASSEMBLYAssembled
    • BRANDIronwood
    • COLOR FAMILYGray
    • COLOR FINISHCactus Star/Gray
    • CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBER2063-CS/GG
    • OPENINGS12
    • PACKAGE QUANTITY1
    • SERIESDenali
    • SHELF CAPACITY LBS120
    • STYLEOpen Front, Double-Faced
    • WEIGHT LBS525
    • WHEEL CONSTRUCTIONSwivel w/ Ball Bearing Race
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEHard Rubber
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!