Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Wood (236)
Remove
Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Cactus Star/Grey
Remove

      Items
Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Cactus Star/Grey Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Cactus Star/Grey


Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Cactus Star/Grey
Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Cactus Star/Grey
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB566661
List Price $1,726.00    Save 41%
Price: $1,016.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Cactus Star/Grey

Ironwood mobile doubled-face wardrobe/bookcase combination cabinet is the ideal portable coat closet, gives you the flexibility you need for any gathering. Wardrobe side includes 5 double coat hooks; Bookcase side has 4 adjustable 10"D shelves. This along with our steel frame makes this a durable mobile storage solution.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 28-1/4
HEIGHT INCHES 66
COLOR FINISH Cactus Star/Grey
ADJUSTABLE SHELVES 4
ASSEMBLY Assembled
BRAND Ironwood
CONSTRUCTION Wood
DOOR QUANTITY 4
FIXED SHELVES 1
MANUFACTURERS PART NUMBER 2038-CL-CS/GG
OPENINGS 4
PACKAGE QUANTITY 1
SERIES Denali
SHELF CAPACITY LBS 120
STYLE Solid Door, Double-Faced
TYPE Double Door
WEIGHT LBS 415
WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
WHEEL DIAMETER INCHES 5
WHEEL TYPE Hard Rubber
LIMITED WARRANTY 5 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8

Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8

From $9.20
select
Qty: Add to Cart
Hang-up

Hang-up

From $52.95
select
Qty: Add to Cart
Clear Storage Tote With Lid 70 Quart 26-1/4x16-1/4x14-3/8

Clear Storage Tote With Lid 70 Quart 26-1/4x16-1/4x14-3/8

From $13.75
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)