Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,267 Items)
Sub Category
Wood (236)
Remove
Mobile Wood General Storage Cabinet, w/Locks, Solid Door, 48"W x 22-1/4"D x 72"H, Cactus Star/Grey
Remove

      Items
Mobile Wood General Storage Cabinet, w/Locks, Solid Door, 48"W x 22-1/4"D x 72"H, Cactus Star/Grey Mobile Wood General Storage Cabinet, w/Locks, Solid Door, 48"W x 22-1/4"D x 72"H, Cactus Star/Grey


Mobile Wood General Storage Cabinet, w/Locks, Solid Door, 48"W x 22-1/4"D x 72"H, Cactus Star/Grey
Mobile Wood General Storage Cabinet, w/Locks, Solid Door, 48"W x 22-1/4"D x 72"H, Cactus Star/Grey
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB566553
List Price $1,632.00    Save 41%
Price: $959.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mobile Wood General Storage Cabinet, w/Locks, Solid Door, 48"W x 22-1/4"D x 72"H, Cactus Star/Grey

As your needs are diverse, Ironwood mobile storage cabinets offer multiple configurations. From paper and supplies to microscopes and globes, the adjustable shelves and choice of partitions create the right size space for your needs. This portable shelving unit has steel frames on the top and bottom, a durable particleboard core and a scratch-resistant laminate finish. Adjustable shelves accommodate supplies of various sizes. Two of the swivel casters lock to hold the entire cabinet securely in place and support up to 300 pounds of evenly distributed weight. Has lockable doors and is available in two neutral colors to blend with your existing office furniture.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 22-1/4
HEIGHT INCHES 72
COLOR FINISH Cactus Star/Grey
ADJUSTABLE SHELVES 4
ASSEMBLY Assembled
BRAND Ironwood
CONSTRUCTION Wood
DOOR QUANTITY 2
FIXED SHELVES 1
MANUFACTURERS PART NUMBER 2041-CL-CS/GG
OPENINGS 5
PACKAGE QUANTITY 1
SERIES Denali
SHELF CAPACITY LBS 120
STYLE Solid Door
TYPE Double Door
WEIGHT LBS 470
WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
WHEEL DIAMETER INCHES 5
WHEEL TYPE Hard Rubber
LIMITED WARRANTY 5 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hang-up

Hang-up

From $52.95
select
Qty: Add to Cart
Clear Storage Tote With Lid 70 Quart 26-1/4x16-1/4x14-3/8

Clear Storage Tote With Lid 70 Quart 26-1/4x16-1/4x14-3/8

From $13.75
select
Qty: Add to Cart
Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8

Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8

From $9.20
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)