Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New Wave Tall Bureau, 17"W x 12"D x 44"H, Natural

Rollover image to zoom in

Click image to enlarge

New Wave Tall Bureau, 17"W x 12"D x 44"H, Natural

Item #: WBB693269

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $269.00 Save: up to 32%
Price: $183.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
New Wave Tall Bureau, 17"W x 12"D x 44"H, Natural

This tall (44" high) bureau features adjustable shelves to make it useful for all kinds of applications, from the library to the art room to the nursery. Arrange a few for a cost-effective and attractive storage wall unit.17" wide x 44" high x 12" deep. 28 lbs. RTA. Green Guard Certified. Made in the U.S.A. UPS or FED EX Ground Includes a limited lifetime warranty.

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES12
    • HEIGHT INCHES44
    • COLOR FINISHNatural
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDWhitney Brothers
    • COMPARTMENTS5
    • CONSTRUCTIONBirch Laminate
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBERWB4150
    • PACKAGE QUANTITY1
    • SHELF QUANTITY6
    • WEIGHT LBS39
    • APPROVAL/REGULATIONSGreenGuard Certified
    • LIMITED WARRANTYLifetime
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.