Wheels
Type
Brand
Length
Material
Width
Height
Color
Price
Colson® 2 Series Wheel 7.00012.459.2 WS - 12 x 3 Performa Rubber 3/4 Straight Roller Bearing
Weight Capacity
1700 lbs
Wheel Diameter
12 in
Width
3 in
Bearing Type
Straight Roller
Weight Capacity
800 lbs
Wheel Diameter
10 in
Width
2.5 in
Wheel Material
Mold-On Rubber
Weight Capacity
3400 lbs
Wheel Diameter
12 in
Width
3 in
Wheel Material
Polyurethane
Weight Capacity
600 lbs
Wheel Diameter
4 in
Width
1.5 in
Wheel Material
Polyurethane
Weight Capacity
250 lbs
Wheel Diameter
3 in
Width
1-1/4 in
Bearing Type
Roller
Weight Capacity
800 lbs
Wheel Diameter
10 in
Width
2.5 in
Wheel Material
Mold-On Rubber