Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Hamilton Brand (3,770)
Remove
Cush-N-Aire Zinc 8-1/2x8-1/2 Rigid 25" Pneumatic Tapered 3700lb Caster
Remove

      Items
Cush-N-Aire Zinc 8-1/2x8-1/2 Rigid 25" Pneumatic Tapered 3700lb Caster Cush-N-Aire Zinc 8-1/2x8-1/2 Rigid 25" Pneumatic Tapered 3700lb Caster


Cush-N-Aire Zinc 8-1/2x8-1/2 Rigid 25" Pneumatic Tapered 3700lb Caster
Cush-N-Aire Zinc 8-1/2x8-1/2 Rigid 25" Pneumatic Tapered 3700lb Caster
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB357967
List Price $1,109.16    Save 8%
Price: $1,019.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This caster has become widely recognized as the leading pneumatic-tired caster in the industry. The quality that earned this reputation continues without compromise. Shock absorption is ideal for handling missile components, electronic equipment, ceramics, liquids, as well as for use outdoors over rough surfaces.

Product Specifications
HEIGHT INCHES 28-3/4
CAPACITY LBS 3700
BEARING TYPE Tapered
BOLT SPACING 7" x 7"
BRAND Hamilton Casters
CASTER RIG TYPE Forged Steel
CASTER TYPE Rigid Plate
MANUFACTURERS PART NUMBER R-71250-PR
MAXIMUM AIR PRESSURE 100
MOUNTING BOLT HOLE DIAMETER INCHES 5/8
PLATE SIZE 8-1/2" x 8-1/2"
REPLACEMENT PART W-250-PRT-1 1/4
TIRE SIZE INCHES 7.50-10
TYPE Cush-N-Aire
WHEEL CONSTRUCTION Rubber
WHEEL DIAMETER INCHES 25
WHEEL TYPE Pneumatic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)