Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Hamilton Brand (3,770)
Remove
Maxi-Duty Forged 8-1/2x8-1/2 Swivel 12x4 Superlast XC Tapered 15600lb Caster
Remove

      Items
Maxi-Duty Forged 8-1/2x8-1/2 Swivel 12x4 Superlast XC Tapered 15600lb Caster Maxi-Duty Forged 8-1/2x8-1/2 Swivel 12x4 Superlast XC Tapered 15600lb Caster


Maxi-Duty Forged 8-1/2x8-1/2 Swivel 12x4 Superlast XC Tapered 15600lb Caster
Email This Page Printer Friendly Version
Maxi-Duty Forged 8-1/2x8-1/2 Swivel 12x4 Superlast XC Tapered 15600lb Caster
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB357905
List Price $1,374.84    Save 8%
Price: $1,263.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Designed for the toughest applications, including ship building, manufactured housing, automotive and aerospace. Long life and dependable service are assured. New technology is a significant upgrade from conventional ball raceways or unit load bearings and provides an even stronger platform to support a three year product warranty. All forged steel wheels are machined with a slight crown to enhance rollability.

Product Specifications
WIDTH INCHES 4
HEIGHT INCHES 15-1/2
CAPACITY LBS 15,600
BEARING TYPE Tapered
BOLT SPACING 7" x 7"
BRAND Hamilton Casters
CASTER RIG TYPE Forged Steel
CASTER TYPE Swivel Plate
MANUFACTURERS PART NUMBER S-MDD-124SYT70
MOUNTING BOLT HOLE DIAMETER INCHES 5/8
PLATE SIZE 8-1/2" x 8-1/2"
REPLACEMENT PART W-1240-SYT70-1-1/4
SWIVEL RADIUS INCHES 3-1/4
TYPE Maxi-Duty
WHEEL CONSTRUCTION Polyurethane
WHEEL DIAMETER INCHES 12
WHEEL TYPE Superlast XC


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Xc70d Superlast Wheel 12x4 1-1/4" Tapered Bearing

Xc70d Superlast Wheel 12x4 1-1/4" Tapered Bearing

From $435.95
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)