Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maxi-Duty Forged 8-1/2x8-1/2 Swivel 8x3 Ultralast Tapered 6000lb Caster
See all 48 items in product family

Maxi-Duty Forged 8-1/2x8-1/2 Swivel 8x3 Ultralast Tapered 6000lb Caster

Item #: WBB357990

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $946.26 Save: up to 5%
Price: $902.00
Product Information
Product Q&A
Accessories
Designed for the toughest applications, including ship building, manufactured housing, automotive and aerospace. Long life and dependable service are assured. New technology is a significant upgrade from conventional ball raceways or unit load bearings and provides an even stronger platform to support a three year product warranty. All forged steel wheels are machined with a slight crown to enhance rollability.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES11
    • CAPACITY LBS6000
    • BEARING TYPETapered
    • BOLT SPACING INCHES7" x 7"
    • BRANDHamilton Casters
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-MDD-83TRT
    • MOUNTING BOLT HOLE DIAMETER INCHES5/8
    • PLATE SIZE8-1/2" x 8-1/2"
    • REPLACEMENT PARTW-830-TRT-1-1/4
    • SWIVEL RADIUS INCHES2-1/2
    • TYPEMaxi-Duty
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEUltralast
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.