Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Adjustable Height Steel Floor Lock FL-ADJ-46 for 4, 5 & 6" Casters

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil Adjustable Height Steel Floor Lock FL-ADJ-46 for 4, 5 & 6" Casters

Item #: WB984956

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $40.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ADJUSTABLE HEIGHT FLOOR LOCK

Floor Lock Adjusts to Accommodate Different Caster Rig Heights.

This floor lock offers adjustable heights to take up slack as wheels wear down, or make up for varying height differences when multiple casters are used on the same cart. Unit keeps working properly as spring and pad wear over time. Conveniently located foot pedal locks and releases easily. Bottom pad has a suction-cup surface for extra grip. Durable zinc-plated steel construction.

Product Specifications

    • BOLT SPACING INCHES2-1/8 to 3 x 3-3/8 to 5-1/4
    • BRANDVestil
    • CONSTRUCTIONZinc-plated Steel
    • EXTENDED HEIGHT INCHES6-1/4 to 8
    • FOR CASTER DIAMETER INCHES4, 5 and 6
    • MANUFACTURERS PART NUMBERFL-ADJ-46
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8
    • PLATE SIZE6-1/2" x 4-1/2"
    • RETRACTED HEIGHT INCHES5-1/2 to 7-1/4

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

strong and adjustable

Our floors have that, "rolling hills" issue depending on the traffic areas and patches. These brakes work great for movement and use from area to area. Strong and durable. I have not replaced a single one.

See more critical reviews

Sort by: 

5 Results

Great Product

Your review: These shipped quickly, fit as they were supposed to and worked flawlessly.

Is this review helpful?

strong and adjustable

Your review: Our floors have that, "rolling hills" issue depending on the traffic areas and patches. These brakes work great for movement and use from area to area. Strong and durable. I have not replaced a single one.

Is this review helpful?

Floor Locks

Your review: They work great

Is this review helpful?

BRAKES ON !!

Your review: THESE WORK GREAT , MY MEN CLIMB ON CATWALKS ALL DAY WITH 6 IN. CASTORS ON THEM. THE ORIGINAL CASTOR LOCKS WORE OUT. WE MOUNTED THESE OFF TO THE SIDES. THEY WORK GREAT !!!

Is this review helpful?

Sturdy floor lock

Your review: It may be overkill as I bought 2 locks for a mobile work bench unit, but is a very sturdy, easy to use unit. Adjustible height & rubber pad footprint work great to keep the bench from moving during use then retract when time to move.

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 1 answers for this product.

Sort by: 

5 Results

How much weight can each floor lock handle?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

5 Results