Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Floor Locks (20)
Remove
Best Value Floor Lock For 6 Inch Caster
Remove

      Items
Best Value Floor Lock For 6 Inch Caster Best Value Floor Lock For 6 Inch Caster


Best Value Floor Lock For 6 Inch Caster
Floor Lock For Casters Floor Lock For Casters Floor Lock For Casters Floor Lock For Casters      
see additional photos
Email This Page Printer Friendly Version
Best Value Floor Lock For 6 Inch Caster
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB241851C
Price: $19.75

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

BEST VALUE FLOOR LOCK

Mount to underside of platform trucks, lift tables and carts to help immobilize while loading or unloading. Simply step down to lock, step again to unlock. Corrosion resistant zinc-plated steel with 3" rubber footpad. 4" x 4-1/2" top plate with slotted holes for 2-5/8" x 3" to 3" x 3-5/8" mounting.

Product Specifications
BOLT SPACING 2-5/8" to 3" X 3" to 3-5/8"
BRAND Global Equipment
CONSTRUCTION Zinc-plated Steel
EXTENDED HEIGHT INCHES 7-5/8
FOR CASTER DIAMETER INCHES 6
MANUFACTURERS PART NUMBER FL60017
MOUNTING BOLT HOLE DIAMETER INCHES 3/8
PLATE SIZE 4" x 4-1/2"
RETRACTED HEIGHT INCHES 6-5/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Adjustable Height Steel Floor Lock for 4, 5 and 6 Inch Casters

Adjustable Height Steel Floor Lock for 4, 5 and 6 Inch Casters

From $40.95
select
Qty: Add to Cart
Low Profile Steel Floor Lock

Low Profile Steel Floor Lock

From $58.95
select
Qty: Add to Cart
Side Mount Steel Floor Lock - Right Side Mount

Side Mount Steel Floor Lock - Right Side Mount

From $42.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)