Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Jacob Holtz Brand (1,590)
Remove
Heavy Duty Swivel Caster 5" PU on PP Wheel Nylon Brake, Roller Bearing, 4"x4-1/2" Plate, Maroon
Remove

      Items
Heavy Duty Swivel Caster 5" PU on PP Wheel Nylon Brake, Roller Bearing, 4"x4-1/2" Plate, Maroon Heavy Duty Swivel Caster 5" PU on PP Wheel Nylon Brake, Roller Bearing, 4"x4-1/2" Plate, Maroon


Heavy Duty Swivel Caster 5" PU on PP Wheel Nylon Brake, Roller Bearing, 4"x4-1/2" Plate, Maroon
Heavy Duty Swivel Caster 5" PU on PP Wheel Nylon Brake, Roller Bearing, 4"x4-1/2" Plate, Maroon
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB716018
Price: $28.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Heavy Duty Swivel Caster 5" PU on PP Wheel Nylon Brake, Roller Bearing, 4"x4-1/2" Plate, Maroon

This Heavy Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The polyurethane on polypropylene core (PU on PP) wheel is extremely quiet and durable. The wheel's PU tread is maroon and the PP core is grey. Roller bearing provides superior roll ability. Nylon top lock brake locks wheel. Listed by NSF International.

Product Specifications
WIDTH INCHES 2
HEIGHT INCHES 6-1/2
CAPACITY LBS 600
COLOR FINISH Zinc Plated Rig & Maroon Wheel
BEARING TYPE Roller
BOLT SPACING 2-5/8" X 3" To 3" X 3-5/8"
BRAKE TYPE Top Lock (Nylon)
BRAND Jacob Holtz Company
CASTER INDEX Swivel Plate Casters
CASTER TYPE Swivel Plate With Nylon Brake
MANUFACTURERS PART NUMBER 5CP-HD-264721-4060-NTL
MOUNTING BOLT HOLE DIAMETER INCHES 7/16
PACKAGE QUANTITY 1
PLATE SIZE 4" x 4-1/2"
REGULATIONS NSF International Approved
SWIVEL RADIUS INCHES 4-1/4
THREAD GUARD No
WHEEL CONSTRUCTION Polyurethane on Polypropylene Core
WHEEL DIAMETER INCHES 5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)