Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,347 Items)
Sub Category
Faultless Brand (138)
Remove
Faultless Swivel Plate Caster 8" Polyolefin Wheel With Brake
Remove

      Items
Faultless Swivel Plate Caster 8" Polyolefin Wheel With Brake Faultless Swivel Plate Caster 8" Polyolefin Wheel With Brake


Faultless Swivel Plate Caster 8" Polyolefin Wheel With Brake
Faultless Swivel Plate Caster 8" Polyolefin Wheel With Brake
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB906243B
Price: $35.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

FAULTLESS HEAVY DUTY CASTER WITH BRAKE

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Polyolefin wheels are lightweight yet have high impact resistance. They roll easily to protect floors and resist heat and chemicals. Image shown without brake.

Product Specifications
WIDTH INCHES 2
HEIGHT INCHES 9-1/2
CAPACITY LBS 900
BOLT SPACING 2-5/8" to 3" X 3" to 3-5/8"
BRAND Faultless
CASTER TYPE Swivel Plate With Brake
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 1461-8RB
PLATE SIZE 3-7/8" x 4-1/2"
WHEEL CONSTRUCTION Polyolefin
WHEEL DIAMETER INCHES 8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Faultless Swivel Plate Caster 5" Polyurethane Wheel

Faultless Swivel Plate Caster 5" Polyurethane Wheel

From $25.95
More Info
Add to Cart
Faultless Total Lock Swivel Plate Caster 5" Polyurethane Wheel

Faultless Total Lock Swivel Plate Caster 5" Polyurethane Wheel

From $25.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)