Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Avenger Series Big and Tall Executive High Back Chair, Leather, Brown with Champagne Finish

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

OFM Avenger Series Big and Tall Executive High Back Chair, Leather, Brown with Champagne Finish

Item #: WBB2191999

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $866.00 Save up to 47%
Price: $ 456.77
Product Information
Customer Review
Product Q&A
Accessories
OFM Avenger Series Big & Tall Leather Executive Chair - 400 lb Capacity - Brown

Everyone is comfortable and completely supported with OFM's Big & Tall Leather Executive Chair, Model 812-LX. Get the luxury of leather along with the long-lasting support of the extra-wide seat cushion and thick bonded leather-padded armrests. Get the perfect seat height with the easy gas lift seat height adjustment, swivel/tilt mechanism with tilt lock. The soft, supple, bonded leather is stitched and tufted for plush comfort and will keep its good looks for years to come. Enjoy stable mobility with the 28" 5-star base. Greenguard Certified for Children and Schools. Weight capacity up to 400 lbs.

Product Specifications

    • BRANDOFM
    • WIDTH INCHES30
    • DEPTH INCHES32-1/2
    • HEIGHT INCHES45 to 49
    • STYLEBig and Tall Chair
    • COLOR FINISHBrown
    • BACK HEIGHT INCHES29
    • DESCRIPTIONBig & Tall Executive Chair
    • MANUFACTURERS PART NUMBER812-LX-BRN
    • CAPACITY LBS400
    • SEAT COLORBrown
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORTan
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIED/APPROVEDANSI BIFMA, GreenGuard Gold
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT23
    • ARM TYPEFixed
    • MINIMUM BACK HEIGHT INCHES29
    • MAXIMUM BACK HEIGHT INCHES29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!