Modular Reception Seating Add-On Seat With Tablet Charcoal
See all 59 items in product family

Modular Reception Seating Add-On Seat With Tablet Charcoal

Item #: WBF11312CH

Sold By: globalindustrial.com

Expected ship date 04/26/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.00 Save up to 56%
Price: $144.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Modular Reception Seating
Add-On Seat with Tablet

Ideal for high capacity seating areas such as waiting areas, auditoriums and classrooms, these modular seats are designed from theater style seating. Seats flip up when not in use and easily link together to form rows of unlimited size. Durable 15 gauge steel frame with 1-1/4 diameter tubular steel. Silver finished frame for attractive appearance. Seat and back feature easy-to-clean vinyl upholstery with a poly shell back for added strength. Built-in floor glides allow stationary positioning and floor anchoring for permanent mounting. Quick and easy, tool free assembly. Add-On Seats easily attach for additional seating with 1 armrest and 1 pair of legs. Includes a flip-up high pressure laminate writing surface with gray finish. Meets ANSI standards. Lifetime Limited Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES20
    • HEIGHT INCHES35
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/4
    • BACK HEIGHT INCHES20-1/2
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONAdd-on Reception Seating with Tablet Arm
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES20-1/2
    • CAPACITY LBS250
    • STYLEWaiting Room Chairs
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERK211T-CHCL-SLV
    • MAXIMUM BACK HEIGHT INCHES20.5
    • MINIMUM BACK HEIGHT INCHES20.5
    • MINIMUM SEAT HEIGHT18
    • ARM TYPEFixed
    • BASESled Base
    • FRAME CONSTRUCTIONSteel
    • CASTERSNo
    • SEAT CONSTRUCTIONVinyl
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT18
    • FRAME COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!