KFI Armless Stack Chair with Sled Base - Burgundy Plastic

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

KFI Armless Stack Chair with Sled Base - Burgundy Plastic

Item #: WB277190BY

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.00 Save up to 58%
Qty Price
1-24 $67.95 ea.
25+ $64.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sled Base Stack Chair Burgundy

Made of 11mm solid steel rod framing with an injection molded textured polypropylene contoured seat and back for added support and long lasting durability. Hand hold on seat back allows for easy lifting. Waterfall edge seat helps improve leg circulation. Stacking bumpers under seat help prevent wear from continuous use. Leg bumpers help protect chairs from scratching when stacked. Stable sled base includes white protective floor glides with permanent ganging brackets to create seating rows. Color is Burgundy. Size is 20-11/16" W x 21-1/4" D x 31-1/2" H. Quantity is 1. Capacity is 400 lbs. 10 Year Limited Warranty. Additional seat quantities are also available.

Documents are in PDF format

Product Specifications

    • BRANDKFI Seating
    • WIDTH INCHES20-11/16
    • DEPTH INCHES21-1/4
    • HEIGHT INCHES31-1/2
    • STYLEStacking Chairs
    • BACK WIDTH INCHES17
    • BACK HEIGHT INCHES12-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONSled Base Stack Chair
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES18
    • CAPACITY LBS400
    • STACKABLEYes
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER2100-P07 BURGUNDY
    • LIMITED WARRANTY12 Years
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • CASTERSNo
    • BASESled Base
    • MAXIMUM BACK HEIGHT INCHES12.5
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES12.5
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!